

Design: With cross-grinding. The induction zone allows for increased bending elasticity and reduces the risk of fracture. This allows an up to 50 % longerservice life.
Application: For drilling core holes, thread tapping and deburring in one step. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², aluminium alloys as well as copper, brass and bronzes. Ideal for assembly work and small batches.
Note: Material thickness not mode than nominal thread (M6 = 6 mm material thickness). Use cutting oil.
€6.89/ pieceexcl. VAT
€8.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
Material | HSS |