FORMAT

FORMAT Too holder chrome plated 4.6-8.0 300mm

  • ERIKS:23412805
  • Manufacturer:4317784104395
Image 1
Image 2
Image 1
Image 2
Tool holder

Design: Chrome-plated full steel design, the ratchet can be changed over from clockwise to counterclockwise motion or with central locking. With annealed, parallel clamping jaws and adjustable cross handle. Application: For clamping square shanks - particularly suitable for work in enclosed spaces due to the adjustable cross handle.

Save to list

€17.91/ pieceexcl. VAT

€21.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for thread size metric (M..)
5 - 12
Material
Steel
Total length
300 mm