FORMAT

FORMAT Thread no-go ring gauge 6g M12

  • ERIKS:14567462
  • Manufacturer:4317784589581
Image 1
Thread no-go ring gauge for ISO metric thread DIN 13

Design: Made of high-quality, tolerance class 6g. For metric ISO regular threads DIN 13.

Application: For inspecting threads.

Note: In order to prevent premature breaking away of the thread gear, the first thread gear is ground and removes coarse dirt. Intermediate dimensions and other tolerances available on request.



Design: Made of high-quality special gauge steel, hardened, unclamped and precision ground. Tolerance class 6g.

Application: For inspecting threads. Thread go plug gauges or ring gauges must be easy to screw onto the test object. Thread no-go plug gauges or ring gauges have few shortened threads and are used to examine the flange Ø. It should not be possible to screw them onto the test object.

Note: Intermediate dimensions and other tolerances available on request.
Save to list

€70.33/ pieceexcl. VAT

€85.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT