FORMAT

FORMAT Tap extractor SC T3 M6

  • ERIKS:12594514
  • Manufacturer:4317784510615
Image 1
Image 2
Image 1
Image 2
Tap borer

Application: Extraction must take place dry at ca. 1500–3500 rpm. With use of the right tap bore-out tool, the core of the tap is quickly bored out and the rest of the tap can be cleanly blown out of the drill hole. The workpiece must be clamped very steadily so that movement does not happen at higher speeds. A centring must be produced first by starting the tap bore-out tool up several times if the tap has broken off at an angle. Boring out can only be started now. Furthermore, the chips should be removed by " air blow" several times.
A vibration can be felt just before the end of the bore-out process. The extractor should now be removed.
The new thread can then be cut with a tap.

Save to list

€65.00/ pieceexcl. VAT

€78.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
6