FORMAT

FORMAT Stop angle DIN875/IB 75x50mm

  • ERIKS:23422601
  • Manufacturer:4317784117296
Image 1
Stop angle made of special steel

Design: Rectangularity, parallelism and evenness tolerances. Upright edges and flat sides ground precisely. Examination surfaces precision ground and adjusted.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€20.06/ pieceexcl. VAT

€24.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
75 mm
Leg length
50 mm