FORMAT

FORMAT Stop angle DIN875/0B 200x130mm rustproof

  • ERIKS:23422634
  • Manufacturer:4317784288507
Image 1
Stop angle DIN 875/0, shape B, FORMAT

Design: Made of stainless steel, rectangularity, parallelism and planarity tolerances, examination faces, upright sides and flat sides very accurately and precision ground.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€110.12/ pieceexcl. VAT

€133.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
200 mm
Leg length
130 mm