FORMAT

FORMAT Stone and concrete drill DIN8039 4x85/45mm

  • ERIKS:23086828
  • Manufacturer:4317784103329
Image 1
Stone and concrete drill

Design: With round shank. The computer calculated twist profile ensures optimum removal of drilling dust, smoother drilling and optimum impact energy transport. Extremely long tool lives are achieved by the high strength soldering of carbide plates and the annealed surface, which results in a guaranteed higher break-resistance in impacts and higher strength for armouring hits. Up to 50% more holes than standard concrete drills. Certified by the Prüfgemeinschaft Mauerbohrer.

Application: For concrete, stone, brickwork, brick, light construction materials, granite and marble.

Save to list

€2.62/ pieceexcl. VAT

€3.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
4 mm
Cutting length
40 mm
Total length
75 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Stone drill