FORMAT

FORMAT Stepped drill universal HSS TiN 6-30.0mm

  • ERIKS:12125774
  • Manufacturer:4317784476027
Image 1
Universal subland drill

Design: HSS. Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness. Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills or box column drills. No punch marking required. Note: To increase the service life, we recommend the use of the drilling paste.

Save to list

€63.42/ pieceexcl. VAT

€76.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
98 mm
Cutting direction
Right
Type
Stepped drill
Coating
TiN
Material
HSS