FORMAT

FORMAT Steel wire mesh cutters 950mm

  • ERIKS:23074370
  • Manufacturer:4317784097772
Image 1
Steel wire mesh cutters

Design: With adjustable and replaceable cutter head. Easily grips flat-lying construction steel. Pipe leg coated.

Application: For cutting round materials up to 48 HRC.



Cutting edges made of special steel, drop-forged. Stop with extra-large buffer zone. Reduced force thanks to optimum geometry. Pipe leg coated, handles with plastic covers.

Save to list

€133.35/ pieceexcl. VAT

€161.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
950 mm