FORMAT

FORMAT Steel strip shears left 225mm

  • ERIKS:23074269
  • Manufacturer:4317784096768
Image 1
Safety steel strip shears

Design: Made of high-quality steel, dropped forged. Blades additionaly induction hardened (min 56 HRC). The holder prevents the strip ends from springing up. Handle lacquered, with spring and slip guard.

Application: For package steel strips up to max. 0,6 mm and 25 mm strip width, easy insertion of the flat bottom part under the crate belt.

Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
225 mm