FORMAT

FORMAT Steel sheet case 830x440x340mm

  • ERIKS:23194795
  • Manufacturer:4317784135115
Image 1
Sheet steel case

Design: Made of sheet steel, powder-coated blue inside and out, splash-proof and weatherproof. With 2 large side handles for easy transport. The integrated small parts insert is removable and subdivided, the drawing pocket in the lid is perforated. Interior walls lined with special hard fiber boards. Can be locked with padlock (not included in the delivery).

Save to list

€327.23/ pieceexcl. VAT

€395.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
830 mm
Width
440 mm
Height
340 mm
Depth
830 mm
Weight
20 kg
Colour
Blue