

Design: HSS cutting tap bits M3, M4, M5, M6, M8, M10, M12. HSS dies M3, M4, M5, M6, M8, M10, M12. HSS die holder 25 x 9 mm. HSS tap wrench size 1.1/2". HSS-G core hole drill DIN 338 Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm. HSS 90° countersink Ø 6.3; 8.3; 10.4; 12.4; 16.5; 20.5 mm. HSS subland drill Ø 4–12; 12–20; 6–30 mm. Thread gauge.
Application: Universal assortment for metalworking for drilling and deburring as well as cutting internal and external threads.
€218.58/ pieceexcl. VAT
€264.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150