




Design: According to company standard, 30°.
Application: Can be used for end milling. Cutting external-Ø, for milling out slots and notches on windows, doors and other profiles made of aluminium and plastic. For copy milling machines such as those from Elu, Haffner, Rotox, Striffler, Wegoma etc. for peripheral and face milling.
€10.46/ pieceexcl. VAT
€12.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Template cutter |
Maximum working length | 14 mm |
Shaft Diameter | 8 mm |
Total length | 60 mm |
Head diameter | 6 mm |