FORMAT

FORMAT ST mill. cutter FS HSCo5 4.0mm

  • ERIKS:23107061
  • Manufacturer:4317784277631
Image 1
Image 2
Image 1
Image 2
Single tooth milling cutter, HSS Co5, bright

Design: According to company standard, 30°.

Application: Can be used for end milling. Cutting external-Ø, for milling out slots and notches on windows, doors and other profiles made of aluminium and plastic. For copy milling machines such as those from Elu, Haffner, Rotox, Striffler, Wegoma etc. for peripheral and face milling.

Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Template cutter
Maximum working length
12 mm
Shaft Diameter
8 mm
Total length
60 mm
Head diameter
4 mm