FORMAT

FORMAT Spirit level LM w. magnetred powder-coated 180cm

  • ERIKS:12596589
  • Manufacturer:4317784427111
Image 1
Spirit level, magnet

Design: Made of thick-walled aluminium, red powder-coated and with strong adhesive force due to large-volume permanent magnets in the sole. The unbreakable, barrel-shaped Plexiglas bubble level indicators are electronically adjusted and ultrasonically welded with the holders. 5-year guarantee on the service life of the bubble level indicators. With shock-adsorbing, unbreakable end caps. Measuring accuracy in normal position 0.5 mm/m. With milled measuring surface and 2 strong magnets.

Application: Particularly suitable for installers, shop fitters and shelf constructors. Suitable for horizontal and vertical normal, overhead and reversal measurements.
Save to list

€111.28/ pieceexcl. VAT

€134.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
1800 mm