FORMAT

FORMAT Spirit level LM silber anodised 200cm

  • ERIKS:23422787
  • Manufacturer:4317784098427
Image 1
Spirit level

Design: Made of strong-walled aluminium, anodised in silver colour, with barrel-shaped horizontal and vertical bubble level indicators. Measuring accuracy in normal position 0.5 mm/m. The levels have laser graduations, which can also be easily read in poor light conditions due to the magnifying effect, 2% gradient can be read at a glance. Application: Suitable for horizontal normal and overhead measurement as well as for vertical normal measurement.

The horizontal bubble level indicator is arranged asymmetrically (60 cm from the edge).
Save to list

€52.77/ pieceexcl. VAT

€63.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
2000 mm