

Design: Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.
Note: Set consisting of #SAPB2205979#.
€354.08/ pieceexcl. VAT
€428.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
Helix angle | 35 ° |