FORMAT

FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 19.50x385mm

  • ERIKS:23408826
  • Manufacturer:4317784266970
Image 1
Jobber drill with Morse taper shank

Design: Particularly sturdy model, profile ground, right cutting, nitrided up to Ø 16.0 mm, surface steam-tempered from Ø 16.0 mm, with precision ground point and wide flutes with strongly rounded back edges. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient.

Application: Suitable for drilling extremely deep holes under difficult conditions e.g. poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for grey cast iron and steels up to 850 N/mm² in strength.
Save to list

€137.17/ pieceexcl. VAT

€165.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
19.5 mm
Cutting length
260 mm
Total length
385 mm
Model
Profile-cut
Holding system
Morseconus 2
Cutting direction
Right
DIN standard
1870
Type
Twist drill
Point angle
130 °
Material
HSS
Helix angle
38 °