FORMAT

FORMAT Spiral drill DIN8037 carb.-tip. type N 4.10mm

  • ERIKS:23409280
  • Manufacturer:4317784124881
Image 1
Carbide tipped jobber drill with cyl. shank

Design: Right-hand cutting, with precision ground point, steam-treated grooves and carbide-tipped inserts to DIN 8010. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal. Delivery from Ø 3 mm: Shank with driver to DIN 1809 for use in clamping sleeves.

Application: Particularly suitable for steels up to 60 HRC, chilled cast iron over 300 HB, pure molybdenum and tough bronzes.
Save to list

€19.65/ pieceexcl. VAT

€23.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
4.1 mm
Cutting length
28 mm
Total length
63 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
8037
Type
Twist drill
Point angle
118 °
Material
Hard metal