FORMAT

FORMAT Spiral drill DIN345 HSS ground type N shank MK 27mm

  • ERIKS:23408529
  • Manufacturer:4317784111195
Image 1
Jobber drill with Morse taper shankDesign:HSS, DIN 345, type N, right cutting, with precision ground point. Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.
Save to list

€66.28/ pieceexcl. VAT

€80.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
27 mm
Cutting length
170 mm
Total length
291 mm
Model
Profile-cut
Holding system
Morseconus 3
Cutting direction
Right
DIN standard
345
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °