

€41.17/ pieceexcl. VAT
€49.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 20.75 mm |
Cutting length | 145 mm |
Total length | 243 mm |
Holding system | Morseconus 2 |
Type | Twist drill |
Material | HSS |
€157.77/ pieceexcl. VAT
€190.90incl. VAT
Estimated delivery date - 16/11/2026