

€36.19/ pieceexcl. VAT
€43.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Cutting length | 145 mm |
Total length | 243 mm |
Model | Profile-cut |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€106.02/ pieceexcl. VAT
€128.28incl. VAT
Estimated delivery date - 16/11/2026