

€24.02/ pieceexcl. VAT
€29.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 18.5 mm |
Cutting length | 135 mm |
Total length | 233 mm |
Model | Profile-cut |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€93.17/ pieceexcl. VAT
€112.74incl. VAT
Estimated delivery date - 16/11/2026