

€33.14/ pieceexcl. VAT
€40.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 14.75 mm |
Cutting length | 114 mm |
Total length | 212 mm |
Model | Profile-cut |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€113.25/ pieceexcl. VAT
€137.03incl. VAT
Estimated delivery date - 16/11/2026