

€23.30/ pieceexcl. VAT
€28.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 12.75 mm |
Cutting length | 101 mm |
Total length | 182 mm |
Model | Profile-cut |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€85.94/ pieceexcl. VAT
€103.99incl. VAT
Estimated delivery date - 16/11/2026