FORMAT

FORMAT Spiral drill DIN341 HSS ground type N shank MK 27mm

  • ERIKS:23408789
  • Manufacturer:4317784266604
Image 1
Drilling bush drill with Morse taper shank

Design: Profile grinding, right cutting, with precision ground point. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal.

Application: Suitable for drilling using drill bushes (important for sloping and uneven surfaces) as well as for drilling deep holes up to 10 x D. Especially suitable for alloyed and unalloyed steel, cast steel, grey cast iron, malleable cast iron, ductile iron, sintered iron, nickel silver and graphite.
Save to list

€112.30/ pieceexcl. VAT

€135.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
27 mm
Cutting length
222 mm
Total length
343 mm
Model
Profile-cut
Holding system
Morseconus 3
Cutting direction
Right
DIN standard
341
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °