FORMAT

FORMAT Spiral drill DIN340 HSSE ground type Ti 2.50mm

  • ERIKS:12592585
  • Manufacturer:4317784519533
Image 1
Spiral drill with cyl. shank, long, HSS Co5, DIN 340, type GU 500

Design: Profile grinding, right cutting, with precision ground point, special point thinning and excellent thermal resistance. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Hole depth 10 x D.

Application: Especially for use for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Also suitable for reaming.

Note: Further dimensions available on request.
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2.5 mm
Cutting length
62 mm
Total length
95 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
340
Type
Twist drill
Point angle
130 °
Material
HSS-co
Helix angle
25 °