FORMAT

FORMAT Spiral drill DIN338 M42Co8 TiALN type N 2mm

  • ERIKS:23407625
  • Manufacturer:4317784365970
Image 1
Jobber drill with cyl. shank

High-performance jobber drills for particularly strong and high-strength alloys based on CrNi, Hastelloy®, Inconel®, Monel®, Nimonic®, stainless, acid and heat resistant steels, wear-resistant plates and steels, bronzes up to 1400 N/mm² strength. The special cross-cut geometry enables a very good tapping behaviour, an improved and clean bore accuracy as well as an excellent bore exit. Made of HSS Co8 for extremely high thermal resistance. Point thinning with cross point according to NAS 907 P3 aviation industry.

Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2 mm
Cutting length
24 mm
Total length
49 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
135 °
Material
HSS-co
Helix angle
35 °