

High-performance jobber drills for particularly strong and high-strength alloys based on CrNi, Hastelloy®, Inconel®, Monel®, Nimonic®, stainless, acid and heat resistant steels, wear-resistant plates and steels, bronzes up to 1400 N/mm² strength. The special cross-cut geometry enables a very good tapping behaviour, an improved and clean bore accuracy as well as an excellent bore exit. Made of HSS Co8 for extremely high thermal resistance. Point thinning with cross point according to NAS 907 P3 aviation industry.
€7.76/ pieceexcl. VAT
€9.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 1 mm |
Cutting length | 12 mm |
Total length | 34 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 135 ° |
Material | HSS-co |
Helix angle | 35 ° |