FORMAT

FORMAT Spiral drill DIN338 HSSE type INOX 2.30mm

  • ERIKS:12592502
  • Manufacturer:4317784518963
Image 1
Jobber drill with cyl. shank

Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.

Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.
Save to list

€4.42/ pieceexcl. VAT

€5.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2.3 mm
Cutting length
27 mm
Total length
53 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
130 °
Material
HSS-co
Helix angle
35 °