

Design: Sturdy, powerful model with precision ground point and excellent thermal resistance.
Application: Especially for acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
€4.68/ pieceexcl. VAT
€5.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 1.5 mm |
Cutting length | 18 mm |
Total length | 40 mm |
Holding system | Cylindrical |
DIN standard | 338 |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS-co |
Helix angle | 38 ° |