FORMAT

FORMAT Spiral drill DIN338 HSSE TiN type UNI 1.10mm

  • ERIKS:12592400
  • Manufacturer:4317784517966
Image 1
Jobber drill with cyl. shank

Design: Sturdy, powerful model with precision ground point and excellent thermal resistance.

Application: Especially for acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
1.1 mm
Cutting length
14 mm
Total length
36 mm
Holding system
Cylindrical
DIN standard
338
Type
Twist drill
Coating
TiN
Point angle
118 °
Material
HSS-co
Helix angle
38 °