FORMAT

FORMAT Spiral drill DIN338 HSSE TiALN type INOX 2mm

  • ERIKS:14570764
  • Manufacturer:4317784581998
Image 1
Jobber drill with cyl. shank

Design: Particularly sturdy drill with excellent thermal resistance.

Application: For drilling rust-, acid- and heat-resistant steels as well as titanium and titanium alloys. Also suitable for machining high-strength and short-chipping steels above 900 N/mm2 as well as special alloys.
Save to list

€4.59/ pieceexcl. VAT

€5.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT