FORMAT

FORMAT Spiral drill DIN338 HSS vaporised type RN form C 11.20mm

  • ERIKS:14052037
  • Manufacturer:4317784594424
Image 1
Jobber drill with cyl. shank

Design:Profile grinding, right cutting, with precision ground point as well as high concentricity and pitch accuracy. Normal angle of rake, core thickness and core gradient.

Application: Powerful jobber drill for drilling alloyed and unalloyed steel, grey cast iron, malleable cast iron, copper alloys, nickel silver, graphite and sintered iron.
Save to list

€9.28/ pieceexcl. VAT

€11.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
11.2 mm
Cutting length
94 mm
Total length
142 mm
Holding system
Cylindrical