FORMAT

FORMAT Spiral drill DIN338 HSS vaporised type RN form C 10.80mm

  • ERIKS:14052035
  • Manufacturer:4317784594400
Image 1
Jobber drill with cyl. shank

Design:Profile grinding, right cutting, with precision ground point as well as high concentricity and pitch accuracy. Normal angle of rake, core thickness and core gradient.

Application: Powerful jobber drill for drilling alloyed and unalloyed steel, grey cast iron, malleable cast iron, copper alloys, nickel silver, graphite and sintered iron.
Save to list

€8.92/ pieceexcl. VAT

€10.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
10.8 mm
Cutting length
94 mm
Total length
142 mm
Holding system
Cylindrical