FORMAT

FORMAT Spiral drill DIN338 HSS vaporised type RN form C 0.70mm

  • ERIKS:14051936
  • Manufacturer:4317784593434
Image 1
Jobber drill with cyl. shank

Design:Profile grinding, right cutting, with precision ground point as well as high concentricity and pitch accuracy. Normal angle of rake, core thickness and core gradient.

Application: Powerful jobber drill for drilling alloyed and unalloyed steel, grey cast iron, malleable cast iron, copper alloys, nickel silver, graphite and sintered iron.
Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
0.7 mm
Cutting length
9 mm
Total length
28 mm
Holding system
Cylindrical