FORMAT

FORMAT Spiral drill DIN338 HSS type W 2.20mm

  • ERIKS:23407319
  • Manufacturer:4317784259422
Image 1
Jobber drill with cyl. shank

Design: Profile grinding, right cutting, bright surface with precision ground point and wide, ground flute length and narrow twist. Without point thinning. Angle of rake larger than normal, normal core thickness and without core gradient.

Application: Especially suitable for soft and long-chipping materials, aluminium alloys (long-chipping), zinc, copper (long-chipping), silumin, electrodes, plastics (soft) and wood.
Save to list

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2.2 mm
Cutting length
27 mm
Total length
53 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
130 °
Material
HSS
Helix angle
35 °