

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
€0.91/ pieceexcl. VAT
€1.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 2 mm |
Cutting length | 24 mm |
Total length | 49 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€2.76/ pieceexcl. VAT
€3.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026