

€2.92/ pieceexcl. VAT
€3.53incl. VAT
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 4 mm |
Cutting length | 43 mm |
Total length | 75 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |