FORMAT

FORMAT Spiral drill DIN338 HSS TiN type RN 2.1mm

  • ERIKS:23407105
  • Manufacturer:4317784258708
Image 1
Jobber drill with cyl. shankDesign: With precision ground point as well as high concentricity and pitch accuracy. The TiN coating gives the drill a longer tool life with the same cutting data or higher cutting values to increase productivity. Application: High-performance standard drill for drilling alloyed and non-alloyed steel. Universal, very surdy HSS drill for all standard applications. For materials up to 1000/mm², cast steel, grey cast iron, malleable cast iron, sintered iron and nickel silver.
Save to list

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
24 mm
Total length
49 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °