

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 14.5 mm |
Cutting length | 114 mm |
Total length | 169 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Material | HSS |
Shaft diameter | 13 mm |