FORMAT

FORMAT Spiral drill DIN338 HSS roll-forged type N reduced shank 10mm/ 15.0mm

  • ERIKS:13680341
  • Manufacturer:4317784725408
Image 1
Jobber drill with offset shank, HSS, DIN 338, type N, rolled

Design: Right cutting with offset shank. Normal angle of rake, core thickness and core gradient.

Application: The roll forged finish of the jobber drill prevents breaks in the joint. This makes it particularly suitable for robust drilling work - as a cost-effective alternative for handheld machines.
Save to list

€7.30/ pieceexcl. VAT

€8.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
15 mm
Cutting length
114 mm
Total length
169 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Material
HSS
Shaft diameter
10 mm