FORMAT

FORMAT Spiral drill DIN1869 HSS type TF 10.2x265mm

  • ERIKS:12592767
  • Manufacturer:4317784519939
Image 1
Jobber drill with cyl. shank, extra long, HSS, bright surface, nitrated bevels, DIN 1869, type TF, FORMAT

Design: Sturdy special drill, profile grinding, right cutting, with precision ground point as well as wide flute length with heavily rounded back edges. Point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient.

Application: Suitable for drilling extremely deep holes up to 10 x D under difficult conditions such as poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for extremely deep holes in grey cast iron and steels up to 1000 N/mm² in strength. Exception: CrNi steels, INOX steels.

Save to list

€65.03/ pieceexcl. VAT

€78.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
10.2 mm
Cutting length
185 mm
Total length
265 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1869
Type
Twist drill
Point angle
130 °
Material
HSS
Helix angle
38 °