FORMAT

FORMAT Spiebaanfrees hsse k 4,8mm

  • ERIKS:23107380
  • Manufacturer:4317784126847
Image 1
Image 2
Image 1
Image 2
Design: Type N, DIN 327-D, 30°, with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9.
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
327D
Head diameter
48 mm