FORMAT

FORMAT Special flap wheels for stainless steel work 60x30mm G120

  • ERIKS:23429009
  • Manufacturer:4317784346313
Image 1
Flap wheels for stainless steel work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft.

Application: Special product for stainless steel work, also suitable for other types of steel. Ideal for moulding and modelling construction as well as for containers and equipment.



Recommended rpm 8000 min-1, maximum rpm 12700 min-1.

Save to list

€4.44/ pieceexcl. VAT

€5.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
120