FORMAT

FORMAT Special flap wheels for stainless steel work 40x20mm G80

  • ERIKS:23428994
  • Manufacturer:4317784346245
Image 1
Flap wheels for stainless steel work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft.

Application: Special product for stainless steel work, also suitable for other types of steel. Ideal for moulding and modelling construction as well as for containers and equipment.



Recommended rpm 12000 min-1, maximum rpm 19100 min-1.

Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
80