FORMAT

FORMAT Solid drill for ind. insert int. cooling Dx3 27mm

  • ERIKS:12051302
  • Manufacturer:4332163807377
Image 1
Indexable insert solid drill 3 x D

Design: Solid drill 3 x D with inserts. Cylindrical shank with straight clamping surface ISO 9766, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.

Application: Solid drill can be used horizontally and vertically, upright or rotating.

Save to list

€682.41/ pieceexcl. VAT

€825.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
27 mm
Cutting length
81 mm
Total length
176 mm
Type
Indexable insert drills
Cooling channel(Oil feed)
1