

Design: Solid drill 3 x D with inserts. Cylindrical shank with straight clamping surface ISO 9766, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.
Application: Solid drill can be used horizontally and vertically, upright or rotating.
€571.25/ pieceexcl. VAT
€691.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 16 mm |
Cutting length | 48 mm |
Total length | 139 mm |
Type | Indexable insert drills |
Cooling channel(Oil feed) | 1 |