FORMAT

FORMAT Solid carbide end mill 4mm TiAlN type UNI Z4 HA 35-38 degree

  • ERIKS:14569784
  • Manufacturer:4317784640848
Image 1
End mills with 35°/38° helical pitch

Design: With centre cut.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for seaming and finishing milling. The irregular helical pitch results in particularly smooth running and thus very good surface on the workpiece. High machining performance
Save to list

€31.51/ pieceexcl. VAT

€38.13incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT