FORMAT

FORMAT Soft-fc. hammer nylon w. ash handle 30mm

  • ERIKS:12738845
  • Manufacturer:4317784528542
Image 1
Soft-faced hammer nylon

Design: Base body made of zinc die-casting with handle guard. Both the impact heads as well as the handle are interchangeable. With ash handle.

Application: Universally applicable, for normal use.

Impact heads made of nylon, hard, grease and oil resistant, hard wearing, no splintering.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
30 mm
Length
280 mm
Material stick
Ash